This product requires certification to purchase.

28" W 5.2 Cu Ft Smart Wi-Fi Top Load Agitator Washer with Extra Power in White

Maytag

28" W 5.2 Cu Ft Smart Wi-Fi Top Load Agitator Washer with Extra Power in White

  • Fast #
  • Part #MMTW6205RW
  • Item #12194854
  • Manufacturer Part #MMTW6205RW
4.9 out of 5 Customer Rating
Brand image
Maytag

28" W 5.2 Cu Ft Smart Wi-Fi Top Load Agitator Washer with Extra Power in White

  • Fast #
  • Part #MMTW6205RW
  • Item #12194854
  • Manufacturer Part #MMTW6205RW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.2 cu. ft. capacity is great for today's busy homes
  • Comes equipped with 10 wash cycles and 5 temperature settings which provide a wide variety of laundry options
  • LCD display with knob and touch controls
  • Washing machine includes agitator, door lock, and stainless steel interior
  • Advanced vibration control helps keep noise to a minimum load after load, with powerful shock absorbers and springs
  • Maytag takes pride in building strong, reliable appliances for your home. These washers are proudly assembled by hard-working employees in Clyde, Ohio
  • Auto sensing adjusts the water level for each load to provide efficient cleaning
  • Run the clean washer with affresh cycle every 30 washes with an affresh washer cleaner tablet or liquid chlorine bleach to thoroughly clean the inside of your washer
  • Start your next load quickly with cycle memory, which automatically saves your last load preference for every cycle
  • Keep track of the action inside your washer with the slow-close glass lid. It offers a clear view of laundry and closes softly without slamming
  • Requires Certification
Dimensions & Measurements
Capacity
5.2 cu ft
Depth
27-3/4 in
Height
42 in
Weight
139 lb
Width
27-3/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knobs
Proposition 65
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Compatibility
Amazon Alexa
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Number of Cycles
10
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
MMTW6205RW
UPC
883049702414