This product requires certification to purchase.

29-3/4 x 26-5/8 in. 40A 10.0 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Fingerprint Resistant Stainless Steel

Maytag

29-3/4 x 26-5/8 in. 40A 10.0 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMOED6030LZ
  • Item #10100627
  • Manufacturer Part #MOED6030LZ
5 out of 5 Customer Rating
Brand image
Maytag

29-3/4 x 26-5/8 in. 40A 10.0 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMOED6030LZ
  • Item #10100627
  • Manufacturer Part #MOED6030LZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • No-preheat air fry
  • Dishwasher-safe air fry basket
  • True convection with third element
  • Power preheat
  • 10-year limited parts warranty. See product warranty for details
  • Delay bake setting
  • Keep Warm™ setting
  • Tested tough, built to last
  • Heavy-duty racks
  • Heavy-duty door hinges
  • Requires Certification
Dimensions & Measurements
Capacity
10.0 cu ft
Depth
26-5/8 in
Height
50-7/8 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Touch
Door Style
Drop Down
Handle Material
Metal
Installation Type
Built-in, Wall Mount
Interior Light
Yes
Light Bulb Type
Halogen
Number of Lights
2
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
883049640082