This product requires certification to purchase.

PET PRO WASH IMP 5.3 CUFT

Maytag

PET PRO WASH IMP 5.3 CUFT

  • Fast #
  • Part #MMTW7200RR
  • Item #12194856
  • Manufacturer Part #MMTW7200RR
3.1 out of 5 Customer Rating
Brand image
Maytag

PET PRO WASH IMP 5.3 CUFT

  • Fast #
  • Part #MMTW7200RR
  • Item #12194856
  • Manufacturer Part #MMTW7200RR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Get a clean you can see with the Maytag® Pet Pro washer that's built to trap and remove pet hair. Press the Pet Pro option to activate the built-in Pet Pro Filter to visibly remove pet hair. Extra Power boosts stain fighting on any wash cycle so you can walk away while stains wash away.
  • The Deep Fill option delivers more water when you want it with your choice of deeper water levels, while the built-in water faucet delivers a quick rinse or a long soak leaving clothes ready for the wash cycle.
  • Smart washer features help you stay in control and efficiently manage laundry from anywhere. Use the Maytag™ app to remotely start or stop your appliance and get end of cycle notifications.
  • With a 10-year limited parts warranty on the direct drive motor and stainless steel wash basket, this washer is ready to tackle loads for years to come.
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-3/4 in
Height
42-7/8 in
Weight
141 lb
Width
27-3/8 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Classic Silver
Control Type
Push Button
Proposition 65
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
15
Number of Cycles
12
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
MMTW7200RR
UPC
883049689234


Recommended Accessories