This product requires certification to purchase.

1 in. Small Tubing Cutter

MCC USA

1 in. Small Tubing Cutter

  • Fast #
  • Part #MTC28
  • Item #3574663
  • Manufacturer Part #TC-28
4.1 out of 5 Customer Rating
Brand image
MCC USA

1 in. Small Tubing Cutter

  • Fast #
  • Part #MTC28
  • Item #3574663
  • Manufacturer Part #TC-28
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MCC tubing cutters are designed specifically to make clean rotational cuts; weather you are cutting copper tubing or stainless steel tubing
  • Well-designed components provide longer lasting sustainability making the cutter highly economical
  • Compact and lightweight design increases your productivity
  • Ergonomically designed knob reduces stress on your hands
  • The heavy-duty cutting wheel with a bearing inside maximizes the durability of the cutting wheel when cutting stainless steel tubing
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel, Copper
Cutting Capacity:
1 in - 1-1/8 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Tool Type:
Tubing Cutter
Weight:
0.15 kg