This product requires certification to purchase.

123-1/2 x 14 in. Roof Curb Metal 18 ga

McDaniel Metals

CP Series 123-1/2 x 14 in. Roof Curb Metal 18 ga

  • Fast #
  • Part #M14CURB180300
  • Item #7002269
  • Manufacturer Part #14CURB180300
5 out of 5 Customer Rating
Brand image
McDaniel Metals

CP Series 123-1/2 x 14 in. Roof Curb Metal 18 ga

  • Fast #
  • Part #M14CURB180300
  • Item #7002269
  • Manufacturer Part #14CURB180300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
18 ga
Height
14 in
Length
123-1/2 in
Tonnage
15 - 25 Ton
Width
78 in
Characteristics & Features
Brand Model Compatibility
D*G180-300 and D*C180-300 Air Conditioners
Collection
CP Series
Material
Metal
Warranty & Product Information
Product Type
Roof Curb