This product requires certification to purchase.

1-1/4 in. Polypropylene Socket Heat Adapter for ASW30401 Socket Fusion Set

McElroy

1-1/4 in. Polypropylene Socket Heat Adapter for ASW30401 Socket Fusion Set

  • Fast #
  • Part #MSW23553
  • Item #7333515
  • Manufacturer Part #SW23553
3.4 out of 5 Customer Rating
Brand image
McElroy

1-1/4 in. Polypropylene Socket Heat Adapter for ASW30401 Socket Fusion Set

  • Fast #
  • Part #MSW23553
  • Item #7333515
  • Manufacturer Part #SW23553
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Characteristics & Features
Brand Model Compatibility
ASW30401 Socket Fusion Set
Material
Plastic
Material Type
Polypropylene
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type
Socket Adapter