This product requires certification to purchase.

1 in. Stainless Steel Plate for PitBull 500 6 in IPS - 12 in DIPS 240V Heater Assembly

McElroy

1 in. Stainless Steel Plate for PitBull 500 6 in IPS - 12 in DIPS 240V Heater Assembly

  • Fast #
  • Part #MMKI00003
  • Item #1817129
  • Manufacturer Part #MKI00003
5 out of 5 Customer Rating
Brand image
McElroy

1 in. Stainless Steel Plate for PitBull 500 6 in IPS - 12 in DIPS 240V Heater Assembly

  • Fast #
  • Part #MMKI00003
  • Item #1817129
  • Manufacturer Part #MKI00003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/16 in
Length
1 in
Characteristics & Features
Brand Model Compatibility
PitBull 500 6 in IPS - 12 in DIPS 240V Heater Assembly
Material
Stainless Steel
Material Type
316 SS
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.