This product requires certification to purchase.

12 in. Master Insert Set with Pin

McElroy

12 in. Master Insert Set with Pin

  • Fast #
  • Part #M2411810
  • Item #1785787
  • Manufacturer Part #2411810
5 out of 5 Customer Rating
Brand image
McElroy

12 in. Master Insert Set with Pin

  • Fast #
  • Part #M2411810
  • Item #1785787
  • Manufacturer Part #2411810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pipe outer diameter 12.75 In
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fits Pipe Size
12 in
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Brand Model Compatibility
Rolling Fusion Machine, Pit Bull® Fusion Machine, Megamc® 824 Fusion Machine, Megamc® 1236 Fusion Machine, Tracstar® 500 Fusion Machine, Tracstar® 618 Fusion Machine, Tracstar® 630 Fusion Machine, Tracstar® 900 Fusion Machine
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.