This product requires certification to purchase.

13 in. Eye Bolt

McElroy

13 in. Eye Bolt

  • Fast #
  • Part #MMJB00022
  • Item #9618487
  • Manufacturer Part #MJB00022
5 out of 5 Customer Rating
Brand image
McElroy

13 in. Eye Bolt

  • Fast #
  • Part #MMJB00022
  • Item #9618487
  • Manufacturer Part #MJB00022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
13 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
Acrobat™ 315mm
Tool Type
Eye Bolt