This product requires certification to purchase.

13A Powercord for ASW19301 Socket Fusion Kit

McElroy

13A Powercord for ASW19301 Socket Fusion Kit

  • Fast #
  • Part #M434202
  • Item #7350295
  • Manufacturer Part #434202
4.8 out of 5 Customer Rating
Brand image
McElroy

13A Powercord for ASW19301 Socket Fusion Kit

  • Fast #
  • Part #M434202
  • Item #7350295
  • Manufacturer Part #434202
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Large 120V Socket Heater Assembly
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type
Cord
Electrical & Operational Information
AMP
13
Volts
120V
Warranty & Product Information
Product Type
Powercord