This product requires certification to purchase.

49/50 in. Socket Adapter Kit for ASW21501 Socket Adapter Kit

McElroy

49/50 in. Socket Adapter Kit for ASW21501 Socket Adapter Kit

  • Fast #
  • Part #MSW23552
  • Item #7315908
  • Manufacturer Part #SW23552
4 out of 5 Customer Rating
Brand image
McElroy

49/50 in. Socket Adapter Kit for ASW21501 Socket Adapter Kit

  • Fast #
  • Part #MSW23552
  • Item #7315908
  • Manufacturer Part #SW23552
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
49/50 in
Characteristics & Features
Brand Model Compatibility
ASW21501 Socket Adapter Kit
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Socket Adapter Kit