This product requires certification to purchase.

79/100 in. 20mm Polypropylene Pipe Socket Heater Adapter Set

McElroy

79/100 in. 20mm Polypropylene Pipe Socket Heater Adapter Set

  • Fast #
  • Part #MSW23551
  • Item #7333510
  • Manufacturer Part #SW23551
4.9 out of 5 Customer Rating
Brand image
McElroy

79/100 in. 20mm Polypropylene Pipe Socket Heater Adapter Set

  • Fast #
  • Part #MSW23551
  • Item #7333510
  • Manufacturer Part #SW23551
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
79/100 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type
Adapter