This product requires certification to purchase.

160mm 120V Fusion Kit

McElroy

Acrobat™ 160 160mm 120V Fusion Kit

  • Fast #
  • Part #MA714501
  • Item #4779524
  • Manufacturer Part #A714501
5 out of 5 Customer Rating
Brand image
McElroy

Acrobat™ 160 160mm 120V Fusion Kit

  • Fast #
  • Part #MA714501
  • Item #4779524
  • Manufacturer Part #A714501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Small footprint, lightweight
  • Tool-less conversion from 4-jaw to 3-jaw carriage for tight work spaces
  • Narrow jaws allow fusions for flanges to outlet branch of tees and most fittings
  • Single insert design
  • Removable upper jaws
  • Hard anodized aluminum wear surfaces for corrosion resistance
  • Low-power consumption
  • DataLogger® compatible
  • Premium shipping container serves as work surface
  • Microprocessor-controlled heater with antistick, teflon-coated butt plates
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in - 6 in
Length
23-1/2 in
Width
15 in
Characteristics & Features
Brand Model Compatibility
DataLogger®
Collection
Acrobat™ 160
Material
Aluminum
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type
Fusion Machine, Facer, Heater
Electrical & Operational Information
AMP
5
Phase
Single Phase
Volts
120V
Watts
1200 W
Warranty & Product Information
Application
HVAC, Mechanical, Plumbing