This product requires certification to purchase.

3 in. Insert

McElroy

Pit Bull® 14 3 in. Insert

  • Fast #
  • Part #M410103
  • Item #1666063
  • Manufacturer Part #410103
4.5 out of 5 Customer Rating
Brand image
McElroy

Pit Bull® 14 3 in. Insert

  • Fast #
  • Part #M410103
  • Item #1666063
  • Manufacturer Part #410103
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Our cast inserts have been surface-hardened for longer life
  • All inserts are serrated for maximum grip on the pipe
  • 3-1/2 in pipe outer diameter
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Collection
Pit Bull® 14
Material
Carbon Steel
Number of Tools Included
1
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type
Insert