This product requires certification to purchase.

3.2 kW Fusion Machine Rolling Unit

McElroy

Rolling 28 3.2 kW Fusion Machine Rolling Unit

  • Fast #
  • Part #MA860805
  • Item #2037618
  • Manufacturer Part #A860805
3.4 out of 5 Customer Rating
Brand image
McElroy

Rolling 28 3.2 kW Fusion Machine Rolling Unit

  • Fast #
  • Part #MA860805
  • Item #2037618
  • Manufacturer Part #A860805
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Patented centerline guidance system for equal distribution of force around the joint
  • Industry standard semi-automatic hydraulic control system
  • Removable 3- or 4-jaw carriage for in-ditch use
  • Combination unit available for sidewall fusion
  • Hard-anodized aluminum wear surfaces for corrosion resistance
  • Serrated jaws and inserts keep pipe from slipping during fusion
  • Available in combination unit (CU) for sidewall fusion
  • Hydraulic facer for facing the heaviest wall pipe with ease
  • Thrust-bearing-equipped clamp knobs minimize force required to clamp and round pipe
  • Microprocessor-controlled heater
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Fusion
End Connections
Butt Fusion
Fits Pipe Size
2 in - 8 in
Length
65-1/2 in
Width
38 in
Characteristics & Features
Brand Model Compatibility
DataLogger®
Collection
Rolling 28
Material
Aluminum
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type
Fusion Machine, Facer, Heater
Electrical & Operational Information
Phase
Single Phase
Volts
120V
Watts
3.2 kW
Warranty & Product Information
Application
Construction, Underground