This product requires certification to purchase.

4-23/25 in. Socket Fusion Prefabrication

McElroy

SMARTFAB™ 125 4-23/25 in. Socket Fusion Prefabrication

  • Fast #
  • Part #MA460301
  • Item #7659749
  • Manufacturer Part #A460301
5 out of 5 Customer Rating
Brand image
McElroy

SMARTFAB™ 125 4-23/25 in. Socket Fusion Prefabrication

  • Fast #
  • Part #MA460301
  • Item #7659749
  • Manufacturer Part #A460301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4-23/25 in
Height
16 in
Length
40-1/10 in
Weight
145 lb
Width
30-4/5 in
Characteristics & Features
Collection
SMARTFAB™ 125
Proposition 65
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type
Socket Fusion
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Application
Polypropylene Pipe