This product requires certification to purchase.

1/2 x 3/8 x 12 in. Supply Kit in Chrome

McGuire Manufacturing

1/2 x 3/8 x 12 in. Supply Kit in Chrome

  • Fast #
  • Part #MLF2165CCLKSS12ECO
  • Item #10336067
  • Manufacturer Part #LF2165CCLKSS12ECO
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1/2 x 3/8 x 12 in. Supply Kit in Chrome

  • Fast #
  • Part #MLF2165CCLKSS12ECO
  • Item #10336067
  • Manufacturer Part #LF2165CCLKSS12ECO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel braided riser
  • Packaged in case quantity 25 for easy stocking
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Faucet Connection Size
1/2 in
Length
12 in
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Loose Key
Material
Brass
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Type
MLF2165CCLKSS12ECO
UPC
758062026390