This product requires certification to purchase.

1-1/2 in. Brass P-Trap in Chrome

McGuire Manufacturing

1-1/2 in. Brass P-Trap in Chrome

  • Fast #
  • Part #M8089CSAN
  • Item #4319016
  • Manufacturer Part #8089CSAN
3.1 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/2 in. Brass P-Trap in Chrome

  • Fast #
  • Part #M8089CSAN
  • Item #4319016
  • Manufacturer Part #8089CSAN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Treated with Saniguard® antimicrobial compound
  • Products treated with silver during manufacturing
  • Releases on contact with water to starve and stop bacteria growth
  • Manufacturer recommends the use of the drain and the trap for maximum effectiveness
  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip Nut
End Connection 2
Slip Nut
End Connections
Slip Nut
Characteristics & Features
Cleanout
Yes
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connection Type
IPS
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
M8089CSAN
UPC
758062044110