This product requires certification to purchase.

1-1/2 in. J-Bend in Polished Chrome

McGuire Manufacturing

1-1/2 in. J-Bend in Polished Chrome

  • Fast #
  • Part #M202C
  • Item #33052
  • Manufacturer Part #202C
4.4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/2 in. J-Bend in Polished Chrome

  • Fast #
  • Part #M202C
  • Item #33052
  • Manufacturer Part #202C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Furnished with cast brass slip nuts
  • Minimum water seal of 2"
  • With cleanout
  • Meets federal specification WWP-541
  • Requires Certification

Documents

Dimensions & Measurements
Trap Size
1-1/2 in
Characteristics & Features
Cleanout
Yes
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
IPS
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
IAPMO Listed
No
UPC
758062004893