This product requires certification to purchase.

1-1/4 in. Heavy Finish Offset Lavatory Strainer in Polished Chrome

McGuire Manufacturing

1-1/4 in. Heavy Finish Offset Lavatory Strainer in Polished Chrome

  • Fast #
  • Part #MHD155WC
  • Item #4083231
  • Manufacturer Part #HD155WC
3.8 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/4 in. Heavy Finish Offset Lavatory Strainer in Polished Chrome

  • Fast #
  • Part #MHD155WC
  • Item #4083231
  • Manufacturer Part #HD155WC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes heavy rubber basin washer and fiber friction washer
  • Seamless, 17 gauge brass, offset tailpiece
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
7/32 in
Strainer Diameter
2-1/4 in
Tailpiece Length
8-1/2 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Nickel
Grid Drain Material
Brass
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tailpiece Style
Offset
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
Product Type
Grid Drain
UPC
758062040013