This product requires certification to purchase.

3/8 x 1/2 in. OD x IPS Lavatory Riser

McGuire Manufacturing

3/8 x 1/2 in. OD x IPS Lavatory Riser

  • Fast #
  • Part #MSSLAV16050038
  • Item #4084451
  • Manufacturer Part #SSLAV16050038
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

3/8 x 1/2 in. OD x IPS Lavatory Riser

  • Fast #
  • Part #MSSLAV16050038
  • Item #4084451
  • Manufacturer Part #SSLAV16050038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter - Outside
3/8 in
End Connection 1
Compression
End Connection 2
FIPS
End Connections
Compression x FIPS
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
758062033497