1-1/2 x 1-1/2 in. Cast Brass P-Trap with Clean-Out and Flange
L.A. Style 1-1/2 x 1-1/2 in. Cast Brass P-Trap with Clean-Out and Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Cast P-Trap Ground Joint Swivel with or without Cleanout
- Ground Joint Swivel
- Industry Standards/Certifications: ASME A112.18.2/CSA B125.2
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- IPS
- End Connection 1:
- Slip Nut
- End Connection 2:
- Slip Nut
- End Connections:
- Slip Nut
- Gauge (metal):
- 17
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2
- UPC:
- 758062039505