3/8 in. 12 in. Supply Tube in Polished Chrome

You last purchased this on
 
McGuire Manufacturing

M Series 3/8 in. 12 in. Supply Tube in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

M Series 3/8 in. 12 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #MM65
  • Item #3754941
  • Manufacturer Part #M65
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
No
Collection:
M Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cover Color Finish:
Chrome Plated
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
Rigid:
Yes
Water Supply Connector Type:
Sink