DESCRIPTION

  • Furnished with zinc slip nuts, seamless tubular brass wall bend, and set screw flange
  • With cleanout

McGuire Manufacturing Professional 1-1/2 in. Cast Brass P-Trap

MC8912CF

Manufacturer Part #: C8912CF

Trap Size:

1-1/2 in

SPECIFICATIONS

Cleanout
Yes
Collection
Professional
Connection Type
Slip-Joint
Fitting Size 2
1-1/2 in
Gauge
17
Height
5 in
IAPMO Listed
No
Trap Size
1-1/2 in
Width
10-1/2 in

Print

DOCUMENTS