1-1/4 in. Cast Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

ProWrap® 1-1/4 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

ProWrap® 1-1/4 in. Cast Brass P-Trap

  • Fast #
  • Part #MPW8090NCO
  • Item #4083126
  • Manufacturer Part #PW8090NCO
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Furnished with slip nuts, 2 stop valves, 2 riser tubes, and wheel handle covers
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
Yes
Cleanout:
No
Collection:
ProWrap®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
IPS
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
PVC
End Connection 1:
Slip Nut
End Connection 2:
Slip Nut
End Connections:
Slip Nut
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Height:
5-3/4 in
Material:
Brass, Plastic
Material Type:
PVC, Resin
Trap Material:
Cast Brass
Trap Size:
1-1/2 in
Width:
4-1/4 in