This product requires certification to purchase.

Sink 1/2 x 3/8 in. Supply Kit in Chrome

McGuire Manufacturing

Sink 1/2 x 3/8 in. Supply Kit in Chrome

  • Fast #
  • Part #MLF2165CCECO
  • Item #9501804
  • Manufacturer Part #LF2165CCECO
3.4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Sink 1/2 x 3/8 in. Supply Kit in Chrome

  • Fast #
  • Part #MLF2165CCECO
  • Item #9501804
  • Manufacturer Part #LF2165CCECO
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Machined brass body
  • Purple EPDM peroxide cured washer
  • Economy line for optimal pricing and stocking value
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Wheel
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Rigid:
Yes
UPC:
758062062589
Valve Operator:
Wheel Handle
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Sink