This product requires certification to purchase.

6 in. Cast Iron Gasket

McWane

Sure Stop 350® 6 in. Cast Iron Gasket

  • Fast #
  • Part #PST350GU
  • Item #4375472
  • Manufacturer Part #PST350GU
5 out of 5 Customer Rating
Brand image
McWane

Sure Stop 350® 6 in. Cast Iron Gasket

  • Fast #
  • Part #PST350GU
  • Item #4375472
  • Manufacturer Part #PST350GU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Sure Stop 350® gaskets for Tyton Joint® from McWane ductile are available from 3-inch through 24-inch to provide instant and easy joint restraint for Tyton Joint® pipe
  • Sure Stop 350® gaskets are rated for 350 psi working pressure with a 2:1 safety factor and allow up to a 5° deflection at each joint
  • Sure Stop 350® gaskets are boltless, allowing quick, simple installation without special wrenches or tools and are Underwriters Lab (UL) listed and Factory Mutual (FM) approved
  • McWane ductile’s Sure Stop 350® gaskets can be furnished with various gasket compounds, including the standard SBR, neoprene, EPDM and nitrile
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
6 in
Fitting Sizes
6 in
Pressure - Maximum
350 psi
Characteristics & Features
Collection
Sure Stop 350®
Fitting Type
Gasket
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-746