This product requires certification to purchase.

Mechanical Joint Ductile Iron C153 Short Body Reducing Tee

Mechanical Joint Ductile Iron C153 Short Body Reducing Tee

  • Fast #
  • Part #MJTLA3612
  • Item #3523564
  • Manufacturer Part #670610113140
4.5 out of 5 Customer Rating

Mechanical Joint Ductile Iron C153 Short Body Reducing Tee

  • Fast #
  • Part #MJTLA3612
  • Item #3523564
  • Manufacturer Part #670610113140
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Size 3:
12 in
Fitting Sizes:
36 in x 12 in
Fitting Type:
Reducing
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement
UL Listed:
Yes
UPC:
670610113140