This product requires certification to purchase.

ColdWork FastFit Gloves in Black and Grey, L

Mechanix Wear

ColdWork FastFit Gloves in Black and Grey, L

  • Fast #
  • Part #MCWKFF58010
  • Item #9607097
  • Manufacturer Part #CWKFF-58-010
5 out of 5 Customer Rating
Brand image
Mechanix Wear

ColdWork FastFit Gloves in Black and Grey, L

  • Fast #
  • Part #MCWKFF58010
  • Item #9607097
  • Manufacturer Part #CWKFF-58-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 60 Pallet: 3000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stretch-elastic cuffs create a secure fit to your wrists.
  • Water-resistant SoftShell back of hand prevents the cold air from sneaking in.
  • Comfortable fleece insulation traps warm air without hindering your dexterity.
  • Rugged Armortex® thumb saddle reinforcement.
  • Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability.
  • Removable spring clip keeps your gloves organized for easy storage.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/5 in
Glove Size
L
Height
1-3/5 in
Length
11-3/5 in
Width
2-1/5 in
Characteristics & Features
Color Finish Name
Grey, Black
Glove Type
Winter, Work, Insulated
Material
Fleece, Synthetic Leather, Plastic
Reusable
Yes
Warranty & Product Information
Type
MCWKFF58010
UPC
781513650929