This product requires certification to purchase.

Size M Acrylic, Plastic and Rubber Lining Reusable Thermal Knit Gloves in Black

Mechanix Wear

SpeedKnit™ Size M Acrylic, Plastic and Rubber Lining Reusable Thermal Knit Gloves in Black

  • Fast #
  • Part #MS4DP05008
  • Item #9607106
  • Manufacturer Part #S4DP-05-008
5 out of 5 Customer Rating
Brand image
Mechanix Wear

SpeedKnit™ Size M Acrylic, Plastic and Rubber Lining Reusable Thermal Knit Gloves in Black

  • Fast #
  • Part #MS4DP05008
  • Item #9607106
  • Manufacturer Part #S4DP-05-008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comfortable 15-gauge knit nylon outer and 10-gauge brushed acrylic liner provide insulation in cold climates
  • Insulating compression cuffs provide a secure fit
  • Fully nitrile coated fingers and back of hand prevent the elements from sneaking in
  • Rugged nitrile palm coating with textured grip offers high abrasion resistance and dry grip performance
  • Touchscreen capable to keep users safe and connected
  • REACH compliant
  • Machine washable and dryable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Glove Size
M
Height
1 in
Length
12 in
Width
4-1/5 in
Characteristics & Features
Collection
SpeedKnit™
Color Finish Category
Blacks
Color Finish Name
Black
Glove Type
Abrasion Resistant, Cold Storage Applications, Construction, Insulated, Knit, Thermal, Winter, Work
Material
Plastic, Rubber
Material Type
Acrylic, Nitrile, Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion Level 6, ANSI Cut Level A2
UPC
781513654064