This product requires certification to purchase.

52 in x 84 in Emergency Fire and Rescue Blanket in Silver

Medique®

52 in x 84 in Emergency Fire and Rescue Blanket in Silver

  • Fast #
  • Part #M81001
  • Item #9530590
  • Manufacturer Part #81001
4.8 out of 5 Customer Rating
Brand image
Medique®

52 in x 84 in Emergency Fire and Rescue Blanket in Silver

  • Fast #
  • Part #M81001
  • Item #9530590
  • Manufacturer Part #81001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Helps prevent hypothermia and shock by retaining body temperature.
  • Waterproof and weatherproof compact emergency protection.
  • Meets 2021 ANSI Class B requirements
  • Requires Certification

Documents

Dimensions & Measurements
Number of Pieces
1 Piece
Warranty & Product Information
Type
M81001