This product requires certification to purchase.

4 x 4 in. Pad

Medique®

Dukal 4 x 4 in. Pad

  • Fast #
  • Part #M3060
  • Item #6212826
  • Manufacturer Part #3060
3.4 out of 5 Customer Rating
Brand image
Medique®

Dukal 4 x 4 in. Pad

  • Fast #
  • Part #M3060
  • Item #6212826
  • Manufacturer Part #3060
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Medicated 4 in. x 4 in. dressing to provide relief to burns
  • Cools burn
  • Relieves pain and discomfort
  • Protect from infection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
Height
5-1/4 in
Length
4 in
Size
4 in x 4 in
Width
5-1/4 in
Characteristics & Features
Collection
Dukal
Color Finish Name
White
Material
Hydrogel, Cotton
Warranty & Product Information
Product Type
Pad
UPC
347682306007