This product requires certification to purchase.

1/2 x 5/16 x 23 in. Cogged V-Belt

Megadyne America

1/2 x 5/16 x 23 in. Cogged V-Belt

  • Fast #
  • Part #JAX21
  • Item #10285481
  • Manufacturer Part #AX21
5 out of 5 Customer Rating
Brand image
Megadyne America

1/2 x 5/16 x 23 in. Cogged V-Belt

  • Fast #
  • Part #JAX21
  • Item #10285481
  • Manufacturer Part #AX21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Megadyne America OEM repair part
  • Requires Certification
Dimensions & Measurements
Length
23 in
Thickness
5/16 in
Width
1/2 in
Warranty & Product Information
Product Type
Cogged V-Belt
Type
JAX21
UPC
746041064891