This product requires certification to purchase.

147 x 0.41 in. Belt

Megadyne America

UniMatch® Classical Multi-Plus® 147 x 0.41 in. Belt

  • Fast #
  • Part #JB144
  • Item #1970082
  • Manufacturer Part #B144
3.4 out of 5 Customer Rating
Brand image
Megadyne America

UniMatch® Classical Multi-Plus® 147 x 0.41 in. Belt

  • Fast #
  • Part #JB144
  • Item #1970082
  • Manufacturer Part #B144
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UniMatch® banded V-belts are available in classical sections B, C and D, and feature the same premium construction as the individual belt, bonded together with a fabric-neoprene top band. These belts are often used on vertical shafts and where belt vibration, whipping, and turn-over must be minimized.
  • Banded classical V-belts are specified by a number followed by a forward slash which indicates banded construction and number of ribs, and a letter/number combination indicating the base belt part number
  • Requires Certification

Documents

Dimensions & Measurements
Length
147 in
Thickness
0.41 in
Weight
1.4 lb
Width
21/32 in
Characteristics & Features
Collection
UniMatch® Classical Multi-Plus®
Material
Rubber
Warranty & Product Information
Application
Agriculture, Appliances, Ceramic, Construction, Lawns, Textile, Wood
Product Type
V-Belt
UPC
746041002961