This product requires certification to purchase.

18 x 0.31 in. Belt

Megadyne America

UniMatch® Classical Multi-Plus® 18 x 0.31 in. Belt

  • Fast #
  • Part #J4L180
  • Item #1738110
  • Manufacturer Part #A16A
3.8 out of 5 Customer Rating
Brand image
Megadyne America

UniMatch® Classical Multi-Plus® 18 x 0.31 in. Belt

  • Fast #
  • Part #J4L180
  • Item #1738110
  • Manufacturer Part #A16A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Megadyne America OEM repair part
  • Requires Certification
Dimensions & Measurements
Length
17 in
Thickness
11/32 in
Weight
0.1 lb
Width
1/2 in
Characteristics & Features
Collection
UniMatch® Classical Multi-Plus®
Material
Cotton, Plastic, Rubber
Warranty & Product Information
Application
Appliances, HVAC, Industrial, Lawns
ETL Listed
No
Product Type
V-Belt
UL Listed
No
UPC
746041061524