This product requires certification to purchase.

100 ft. Plastic Floor Mat for Education, Food Service, Industrial and Retail

Meltblown Technologies

100 ft. Plastic Floor Mat for Education, Food Service, Industrial and Retail

  • Fast #
  • Part #MXSMB36100
  • Item #9402160
  • Manufacturer Part #XSMB36100
4.9 out of 5 Customer Rating
Brand image
Meltblown Technologies

100 ft. Plastic Floor Mat for Education, Food Service, Industrial and Retail

  • Fast #
  • Part #MXSMB36100
  • Item #9402160
  • Manufacturer Part #XSMB36100
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Great absorbency combined with high durability. fast drying and easy to clean.
  • Adhesive backed to stay in place
  • Heavyweight to withstand foot traffic
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
25 gal
Length
100 ft
Size
36 in x 100 ft
Width
36 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Education, Food Service, Industrial, Retail
Product Type
Floor Mat