15 x 18 in. Dimpled Medium Weight Oil Soaker Pad in White (Case of 100)
15 x 18 in. Dimpled Medium Weight Oil Soaker Pad in White (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimpled absorbent mats combine a low-linting surface and cost savings
- They absorb hydrocarbon-based fluids and repel water
- These types of pads are most commonly used for everyday maintenance applications inside manufacturing/production facilities
- A perforation helps reduce waste
- Oil Only
Documents
Specifications
- Capacity:
- 20.6 gal
- Color Finish Name:
- White
- Length:
- 18 in
- Package Quantity:
- Case of 100
- Product Type:
- Sorbent Pad
- UPC:
- 636431791769
- Width:
- 15 in