This product requires certification to purchase.

15 x 18 in. Heavy Laminated Gray Universal Absorbent Pad

Meltblown Technologies

15 x 18 in. Heavy Laminated Gray Universal Absorbent Pad

  • Fast #
  • Part #MGSMSL100P
  • Item #10419698
  • Manufacturer Part #GSMSL100-P
5 out of 5 Customer Rating
Brand image
Meltblown Technologies

15 x 18 in. Heavy Laminated Gray Universal Absorbent Pad

  • Fast #
  • Part #MGSMSL100P
  • Item #10419698
  • Manufacturer Part #GSMSL100-P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Bale: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dimpled for fast wicking
  • Perforated, so you use only what you need
  • Highest durability
  • Low linting
  • Requires Certification

Documents

Dimensions & Measurements
Length
18 in
Size
15 in x 18 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Spill Control
Product Type
Absorbent
Type
MGSMSL100P