This product requires certification to purchase.

15x18 in. Heavyweight Absorbent Pads in White (Pack of 100)

Meltblown Technologies

15x18 in. Heavyweight Absorbent Pads in White (Pack of 100)

  • Fast #
  • Part #MWML100P
  • Item #10419706
  • Manufacturer Part #WML100-P
4.3 out of 5 Customer Rating
Brand image
Meltblown Technologies

15x18 in. Heavyweight Absorbent Pads in White (Pack of 100)

  • Fast #
  • Part #MWML100P
  • Item #10419706
  • Manufacturer Part #WML100-P
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Anti-static absorbents for use in dry, cold climates and where regulations require
  • Selectively absorbs oil, repels water and is ideal for outdoor use
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
22.9 gal
Length
18 in
Size
15 in x 18 in
Thickness
3ml
Width
15 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Oil
Product Type
Pad
Type
MWML100P
UPC
731199571674