This product requires certification to purchase.

30 in. x 150 ft Heavyweight Fine Fiber Absorbent Roll in Gray

Meltblown Technologies

30 in. x 150 ft Heavyweight Fine Fiber Absorbent Roll in Gray

  • Fast #
  • Part #MGFMFL150P
  • Item #10419696
  • Manufacturer Part #GFMFL150-P
3.1 out of 5 Customer Rating
Brand image
Meltblown Technologies

30 in. x 150 ft Heavyweight Fine Fiber Absorbent Roll in Gray

  • Fast #
  • Part #MGFMFL150P
  • Item #10419696
  • Manufacturer Part #GFMFL150-P
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Highest quality, fast wicking and great durability
  • Perforated, so you use only what you need
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
41.3 gal
Length
150 ft
Size
30 in x 150 ft
Thickness
3ml
Width
30 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Universal
Product Type
Dimpled Mediumweight Roll
Type
MGFMFL150P