This product requires certification to purchase.

General Purpose Absorbent Roll in Gray

Meltblown Technologies

General Purpose Absorbent Roll in Gray

  • Fast #
  • Part #MGSMSL1007
  • Item #10419705
  • Manufacturer Part #GSMSL100-7
3.2 out of 5 Customer Rating
Brand image
Meltblown Technologies

General Purpose Absorbent Roll in Gray

  • Fast #
  • Part #MGSMSL1007
  • Item #10419705
  • Manufacturer Part #GSMSL100-7
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Bale: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Spunbond mats have a durable, abrasion-resistant surface that is similar to polyester. These pads are great for wiping applications or for use in areas where lint can cause damage to moving parts. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. A perforation helps reduce waste.
  • Requires Certification

Documents

Dimensions & Measurements
Length
18 in
Thickness
3ml
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Warranty & Product Information
Application
Spill Control
Product Type
Sorbent Pad
Type
MGSMSL1007