This product requires certification to purchase.

L Size Cotton String Knit Gloves in Yellow

Memphis Glove

L Size Cotton String Knit Gloves in Yellow

  • Fast #
  • Part #M9638LM
  • Item #672393
  • Manufacturer Part #9638LM
3.9 out of 5 Customer Rating
Brand image
Memphis Glove

L Size Cotton String Knit Gloves in Yellow

  • Fast #
  • Part #M9638LM
  • Item #672393
  • Manufacturer Part #9638LM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Disposable
No
Glove Type
String Knit
Material
Cotton
Reusable
Yes
Warranty & Product Information
UPC
045143963898