This product requires certification to purchase.

M Size Pigskin Grain Elastic and Poly Gloves in Brown and Beige

Memphis Glove

M Size Pigskin Grain Elastic and Poly Gloves in Brown and Beige

  • Fast #
  • Part #M3450M
  • Item #655677
  • Manufacturer Part #3450M
3.5 out of 5 Customer Rating
Brand image
Memphis Glove

M Size Pigskin Grain Elastic and Poly Gloves in Brown and Beige

  • Fast #
  • Part #M3450M
  • Item #655677
  • Manufacturer Part #3450M
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Thickness
1.4 mm
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown, Beige
Glove Type
Carpentry, Cold Storage Applications, Farming, Landscaping, Insulated
Material
Leather, Fleece, Rubber, Plastic, Cotton
Material Type
Pigskin, Poly, Elastic
Reusable
Yes
Warranty & Product Information
UPC
045143345021