This product requires certification to purchase.

6 mil S Size Extra Long Nitrile Disposable Gloves in Blue (Box of 100)

Memphis Glove

Nitri-medPWRX™ 6 mil S Size Extra Long Nitrile Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #M6012S
  • Item #9843335
  • Manufacturer Part #6012S
5 out of 5 Customer Rating
Brand image
Memphis Glove

Nitri-medPWRX™ 6 mil S Size Extra Long Nitrile Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #M6012S
  • Item #9843335
  • Manufacturer Part #6012S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Medical-grade exam gloves protect against chemicals, solvents, and pathogens
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S
Length
12 in
Package Quantity
Box of 100
Thickness
6 in
Characteristics & Features
Coating
Nitrile
Collection
Nitri-medPWRX™
Color Finish Name
Blue
Disposable
Yes
Glove Type
Cleaning, Medical
Material
Synthetic
Material Type
Nitrile
Reusable
No
Warranty & Product Information
UPC
045143601219