This product requires certification to purchase.

Size L Cotton Plastic Glove in White

Memphis Glove

Size L Cotton Plastic Glove in White

  • Fast #
  • Part #MEM8600
  • Item #655542
  • Manufacturer Part #8600
3.6 out of 5 Customer Rating
Brand image
Memphis Glove

Size L Cotton Plastic Glove in White

  • Fast #
  • Part #MEM8600
  • Item #655542
  • Manufacturer Part #8600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reversible
  • Blended lisle
  • Unhemmed
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Length
8-1/2 in
Characteristics & Features
Coating
Uncoated
Color Finish Category
Whites
Color Finish Name
White
Disposable
No
Glove Type
Inspector
Material
Cotton, Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
UPC
045143086009