This product requires certification to purchase.

Size L Glove in Multi-color

Memphis Glove

Size L Glove in Multi-color

  • Fast #
  • Part #M9642L
  • Item #4451967
  • Manufacturer Part #9642L
3.3 out of 5 Customer Rating
Brand image
Memphis Glove

Size L Glove in Multi-color

  • Fast #
  • Part #M9642L
  • Item #4451967
  • Manufacturer Part #9642L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
L
Length
10-1/4 in
Thickness
7 ga
Characteristics & Features
Coating
Uncoated
Color Finish Name
Multi-color
Disposable
No
Glove Type
String Knit, General Purpose
Reusable
Yes
Warranty & Product Information
UPC
045143964239