This product requires certification to purchase.

1-Light Integrated LED Wall Sconce in White with Modern Design

Meridian

Meridian 1-Light Integrated LED Wall Sconce in White with Modern Design

  • Fast #
  • Part #SM90081WH
  • Item #10832967
  • Manufacturer Part #M90081WH
3.1 out of 5 Customer Rating
Brand image
Meridian

Meridian 1-Light Integrated LED Wall Sconce in White with Modern Design

  • Fast #
  • Part #SM90081WH
  • Item #10832967
  • Manufacturer Part #M90081WH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
19 in
Width
5 in
Characteristics & Features
Collection
Meridian
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Bi-Pin G9
Light Bulb Shape Code
T4
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Vintage
Material
Metal
Number of Lights
1
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Lumens
300
Volts
120V
Watts
3.5 W
Warranty & Product Information
ADA Compliant
No
Type
SM90081WH
UL Listed
Yes
UPC
822920294570