This product requires certification to purchase.

1-1/5 x 1-1/4 in. Stainless Steel Drop Pipe Coupling

Merrill Manufacturing

1-1/5 x 1-1/4 in. Stainless Steel Drop Pipe Coupling

  • Fast #
  • Part #MSSDC125
  • Item #3785957
  • Manufacturer Part #SSDC125
5 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1-1/5 x 1-1/4 in. Stainless Steel Drop Pipe Coupling

  • Fast #
  • Part #MSSDC125
  • Item #3785957
  • Manufacturer Part #SSDC125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For threaded pipe to submersible pump or other threaded pipe coupling needs
  • Chamfered ends for quick, easy starting of threads
  • Tapered pipe threads for positive, watertight connection
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/5 in x 1-1/4 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
642367096502