This product requires certification to purchase.

1 in. Insert x MIP Bronze Hydrant Tee

Merrill Manufacturing

1 in. Insert x MIP Bronze Hydrant Tee

  • Fast #
  • Part #MRBHTNL1000
  • Item #4661580
  • Manufacturer Part #RBHTNL1000
3.7 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1 in. Insert x MIP Bronze Hydrant Tee

  • Fast #
  • Part #MRBHTNL1000
  • Item #4661580
  • Manufacturer Part #RBHTNL1000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
MIPS
End Connections
Barbed x Barbed x MIPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
642367125356