1 x 1 x 3/4 in. MIPS x MIPS x FIPS Brass Tank Tee
1 x 1 x 3/4 in. MIPS x MIPS x FIPS Brass Tank Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connection 3:
- FIPS
- End Connections:
- MIPS x MIPS x FIPS
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Reducing, Tank Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 642367125516